£27.79
Ex VAT
£33.35
Inc VAT
Product Details
Product Specification
Product Documents
The Impact Step Down Adaptor 3/4"D to 1/2"D is a vital tool for professionals and enthusiasts, offering seamless compatibility between drive sizes. It expands tool capabilities while minimizing the need for duplicates, saving time and space. Commonly used in automotive repair, construction, and heavy machinery maintenance, it streamlines tasks like bolt tightening and assembly. Crafted for durability, it withstands high torque and impact forces. This robust adaptor enhances efficiency across various applications, making it an essential addition to any toolkit.
Features and Benefits
• Seamless compatibility from 3/4in. drive (female) to 1/2in. drive (male)
• Crafted from durable chrome molybdenum for reliable performance under high torque
• Black phosphate finish protects against rust and marking for product longevity
Contents
• 1x adaptor 3/4in. drive to 1/2in. drive
• 1x 1/2in. drive (male) x 17mm Hex adaptor
Attribute | Value |
---|---|
Accessory Type | Step-Down Adaptors |
Brand | Laser Tools |
Drive Size | 3/4" |
EAN | 5018341060992 |
ECLASS Code | 21040211 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum Steel |
MFR Part No. | 6099 |
UNSPSC Code | 27111704 |