£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
The impact step-up adaptor offers enhanced versatility and efficiency, eliminating the need for duplicate tools, and saving time and space. Ideal for tasks like loosening lug nuts and tightening bolts, it's crafted from durable materials to withstand extreme torque and impact, ensuring reliability.
Features and Benefits
• Seamlessly transitions from 3/4in. drive (female) to 1in. drive (male)
• Lightweight at just 365g for ease of use
• Crafted from durable chrome molybdenum for strength in high-torque operations
• A black phosphate finish protects against corrosion and marking for product longevity
Attribute | Value |
---|---|
Accessory Type | Step-Up Adaptors |
Brand | Laser Tools |
Drive Size | 3/4" |
EAN | 5018341077150 |
ECLASS Code | 21040211 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum Steel |
MFR Part No. | 7715 |
Overall Length | 58mm |
UNSPSC Code | 27111704 |