£87.99
Ex VAT
£105.59
Inc VAT
Product Details
Product Specification
Product Documents
The impact square drive adaptor set features eight converters for drive sizes ranging from 1/4in. drive to 1in. drive. It enables a seamless connection of different-sized sockets from male to female and female to male. Designed to withstand high torque, each adaptor ensures durability and reliability in demanding environments.
Features and Benefits
• Crafted from durable chrome molybdenum for strength
• A black phosphate finish protects against corrosion and marking for product longevity
• Supplied in a purpose-built metal storage case for convenient organisation and protection
Contents
• 4x Step-up adaptors: 1/4in. drive (F) to 3/8in. drive (M), 3/8in. drive (F) to 1/2in. drive (M), 1/2in. drive (F) to 3/4in. drive (M), 3/4in. drive (F) to 1in. drive (M)
• 4x Step-down adaptors: 1in. drive (F) to 3/4in. drive (M), 3/4in. drive (F) to 1/2in. drive (M), 1/2in. drive (F) to 3/8in. drive (M), 3/8in. drive (F) to 1/4in. drive (M)
Typical Applications
• Engine repairs and suspension work
• Framing, finishing, and general construction tasks
Attribute | Value |
---|---|
Accessory Type | Step-Down Adaptors Step-Up Adaptors |
Brand | Laser Tools |
EAN | 5018341033095 |
ECLASS Code | 21040211 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum Steel |
MFR Part No. | 3309 |
UNSPSC Code | 27111704 |