£51.49
Ex VAT
£61.79
Inc VAT
Product Details
Product Specification
Product Documents
The universal joint swivel impact adaptor is ideal for tasks in tight spaces and at various angles. This adaptor converts the square drive of a 1/2in. impact wrench into a swivelling joint and provides greater manoeuvrability, streamlining work processes and allowing access to hard-to-reach fasteners without frequent adjustments.
Features and Benefits
• Full 360° rotation enables access to hard-to-reach spaces
• Crafted from durable chrome molybdenum for long-lasting performance
• Enables smooth rotation and efficient torque transfer
Typical Applications
• Accessing bolts in engine compartments or underneath vehicles
• Tightening or loosening bolts in confined areas within the framework or machinery
• Assembling furniture or installing fixtures in tight corners
Attribute | Value |
---|---|
Accessory Type | Joint Swivel Impact Adaptor |
Brand | Laser Tools |
Drive Size | 1/2" Drive |
EAN | 5018341075361 |
ECLASS Code | 21040211 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum Steel |
MFR Part No. | 7536 |
UNSPSC Code | 27111704 |