£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Product Documents
This impact resistant 1/2in. Drive Impact Socket Set is made with chrome molybdenum steel to ensure quality and reliability. Sealed with a lifetime warranty, each socket has improved grip and finish thanks to the black burnished finish.
Similarly, this Facom set offers increased power with less rounding to the finish thanks to the OGV/ Maxi drive profiles for better fit.
Features and Benefits
• Suitable for use with power and impact tools
• Labelled for easy selection
• Black burnished finish for added protection
• Packaged in a case with metal clasps for convenient storage
• Converts into a modular storage system for use in roller cabinets
Contents
• 1/2in. Hex impact socket 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30 and 32mm
• 1/2in. Impact extension - 125mm
• Includes snap rings and safety pins
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Facom |
Drive Size | 1/2in. |
Drive Type | Square |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum Steel |
MFR Part No. | E041603 |
Number of Pieces | 17 |
Number of Points | 6 |
Set Type | Impact Socket Set |
Size System | Metric |
UNSPSC Code | 27111703 |