£31.39
Ex VAT
£37.67
Inc VAT
Product Details
Product Specification
P-46953
Tailored to match the performance of all Makita's 1/2" drive. Cr-Mo impact sockets have "O" ring mounting. For use with impact wrenches, nuts, studs, wheels, automotive, rallying and cordless applications etc.
Contains:
Inch: 5/16", 11/16", 3/4".
Metric: 8mm, 10mm, 13mm, 17mm , 19mm , 21mm.
Attribute | Value |
---|---|
Brand | Makita |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 0088381977388 |
ECLASS Code | 21040190 |
MFR Part No. | P-46953 |
Number of Pieces | 9 |
Set Type | Impact Socket Set |
UNSPSC Code | 27111703 |