£317.00
Ex VAT
£380.40
Inc VAT
Product Details
Product Specification
For use with impact wrenches and drivers, this seven-piece deep impact socket set contains sockets with a length from 10mm to 30mm. Manufactured from chrome molybdenum steel and finished with phosphate, each piece has six points (standard hex) and can also be used with retainer rings and pins. Supplied in a tough, impact-resistant carry case.
Features and Benefits
• Laser etched markings allow the user to easily select the correct product for use
• Constructed from chrome molybdenum steel for durability and product longevity
• Black oxide finish bolsters resistance to rust and corrosion
Contents
• 27mm, 30mm, 32mm, 33mm, 36mm, 41mm and 46mm
Typical Applications
• DIY
• Automotive
• Engineering
• Construction
• Plumbing
Standards
• Conforms to DIN 3129
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Kennedy |
Drive Size | 1in. |
Drive Type | Square |
EAN | 5036140469938 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum Steel |
Number of Pieces | 7 |
Number of Points | 6 |
Overall Length | 78mm |
Set Type | Impact Socket Set |
Size System | Metric |
Socket Size | 27 mm 30 mm 32 mm 33 mm 36 mm 41 mm 46 mm |
UNSPSC Code | 27111703 |