£79.49
Ex VAT
£95.39
Inc VAT
Product Details
Product Specification
This 3 Piece 1/2" Torque Limited Impact Socket Set prevents wheel nuts and fasteners being tightened beyond a torque of 100 Nm.
The 3 Piece 1/2" Torque Limited Impact Socket Set has a unique clutch design incorporating a teethed spring load mechanism prevents wheel nuts and fasteners being tightened beyond a torque of 100 Nm.
This irradiates the potential for spraining or damaging of wheel nuts during tyre changing. Protective plastic sleeve also prevents scratches and damage to expensive alloy wheels.
Features:-
-Standard passenger car wheel nut sizes
-Plastic presentation case
-Suitable for use with impact wrenches
-Suitable for use with alloy wheels
-Coloured bodies for quick and easy size identification
It is very important to final tighten the wheel nuts to the recommended specification using a torque wrench.
Kit Contents
3 x Sockets - Sizes included (mm): 17, 19, 21
Attribute | Value |
---|---|
Brand | PCL |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5014875134956 |
ECLASS Code | 21040190 |
Material | Chrome Molybdenum Steel |
MFR Part No. | APA14 |
Number of Pieces | 3 |
Overall Length | Not availablemm |
Set Type | Impact Socket Set |
Socket Size | 17 mm 19 mm 21 mm |
UNSPSC Code | 27111703 |