£137.00
Ex VAT
£164.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Designed to fit any 1/2" impact wrench. Manufactured from high grade
hardened Chrome Molybdenum steel for longer life.
Features
-Thick walls prevent breakage
-PCL branded with sizes printed clearly on body of socket
-For use with 1/2" impact wrenches
-Chrome Molybdenum Material
Attribute | Value |
---|---|
Brand | PCL |
Drive Size | 1in. |
Drive Type | Square |
EAN | 5014875108872 |
ECLASS Code | 21040190 |
Material | Chrome Molybdenum Steel |
MFR Part No. | APA41 |
Number of Pieces | 7 |
Overall Length | 150mm |
Set Type | Impact Socket Set |
Socket Size | 21 mm 24 mm 26 mm 27 mm 29 mm 32 mm 35 mm |
UNSPSC Code | 27111703 |