£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
Product Documents
This set of 1/2in. square drive impact sockets are designed to withstand high torque from impact wrenches. They ensure reliable performance in demanding conditions and offer durability and versatility for medium-duty tasks. Covering sizes from 10mm to 24mm, this set is ideal for use in maintenance and repair tasks.
Features and Benefits
• The bi-hex (12pt) profile provides a secure grip and reduces the risk of slippage or damage to fasteners
• Chrome molybdenum construction provides strength and durability in demanding applications
• A black phosphate finish resists marking and protects against corrosion for product longevity
• Hardened and tempered to ensure durability and reliability under heavy-duty conditions
• Supplied in a case (140mm x 335mm) for safe and secure storage
Contents
• 1x 10mm socket
• 1x 12mm socket
• 1x 13mm socket
• 1x 14mm socket
• 1x 15mm socket
• 1x 17mm socket
• 1x 19mm socket
• 1x 21mm socket
• 1x 22mm socket
• 1x 24mm socket
Typical Applications
• Automotive repair and maintenance, including engine work, suspension components, and wheel assemblies
• Construction projects requiring assembly or disassembly of structural components and heavy machinery
• Industrial machinery maintenance tasks involving medium-sized fasteners
• Mechanical workshops requiring versatile and durable sockets for medium-duty tasks
Attribute | Value |
---|---|
Bit Type | Bi-Hex |
Brand | Laser Tools |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5018341070410 |
ECLASS Code | 21040190 |
Finish/Coating | Phosphate |
Material | Chrome Molybdenum Steel |
MFR Part No. | 7041 |
Number of Pieces | 10 |
Number of Points | 12 |
Overall Length | 80mm |
Set Type | Impact Socket Set |
UNSPSC Code | 27111703 |