£209.00
Ex VAT
£250.80
Inc VAT
Product Details
Product Specification
Product Documents
The deep impact socket set from Laser® Tools is ideal for heavy-duty impact tasks. With sizes ranging from 10mm to 38mm and a Bi-Hex (12pt) profile, it ensures versatility and precision. Crafted from durable materials, they offer resilience in demanding conditions, while the Bi-Hex profile reduces slippage.
Features and Benefits
• Hardened and tempered sockets designed for high-torque applications
• Manufactured from chrome molybdenum for strength and durability
• A black phosphate finish protects against corrosion and marking for product longevity
Contents
• 1x 10mm socket
• 1x 11mm socket
• 1x 12mm socket
• 1x 13mm socket
• 1x 14mm socket
• 1x 15mm socket
• 1x 16mm socket
• 1x 17mm socket
• 1x 18mm socket
• 1x 19mm socket
• 1x 21mm socket
• 1x 22mm socket
• 1x 24mm socket
• 1x 27mm socket
• 1x 30mm socket
• 1x 32mm socket
• 1x 33mm socket
• 1x 34mm socket
• 1x 36mm socket
• 1x 38mm socket
• 1x storage case (250 x 350mm)
Attribute | Value |
---|---|
Bit Type | Bi-Hex |
Brand | Laser Tools |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5018341068301 |
ECLASS Code | 21040190 |
Finish/Coating | Phosphate |
Material | Chrome Molybdenum Steel |
MFR Part No. | 6830 |
Number of Pieces | 20 |
Number of Points | 12 |
Overall Length | 78mm |
Set Type | Impact Socket Set |
UNSPSC Code | 27111703 |