£52.49
Ex VAT
£62.99
Inc VAT
Product Details
Product Specification
Product Documents
This set of deep 1/2in. drive impact sockets cover sizes from 10mm to 24mm and suit a range of industrial applications. The single hex (6pt) profile, withstands high torque and provides a secure grip on fasteners. Designed for accessing recessed or hard-to-reach areas, they ensure productivity in medium-sized tasks.
Features and Benefits
• Chrome vanadium construction provides strength and durability in demanding applications
• A black phosphate finish resists marking and protects against corrosion for product longevity
• Supplied in an open-style case (450mm x 110mm x 40mm) for safe and secure storage
Contents
• 1x 10mm socket
• 1x 13mm socket
• 1x 14mm socket
• 1x 16mm socket
• 1x 17mm socket
• 1x 19mm socket
• 1x 21mm socket
• 1x 22mm socket
• 1x 24mm socket
Typical Applications
• Automotive repair and maintenance, including engine work, suspension components, and wheel assemblies
• Machinery maintenance tasks involving fasteners of varying sizes, such as in industrial equipment and machinery
• Construction projects requiring assembly or disassembly of structural components and heavy machinery
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Laser Tools |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5018341017491 |
ECLASS Code | 21040190 |
Finish/Coating | Phosphate |
Material | Chrome Vanadium Steel |
MFR Part No. | 1749 |
Number of Pieces | 9 |
Number of Points | 6 |
Overall Length | 78mm |
Set Type | Impact Socket Set |
UNSPSC Code | 27111703 |