£50.49
Ex VAT
£60.59
Inc VAT
Product Details
Product Specification
Product Documents
This set of deep impact sockets offers enhanced access and precision for various tasks. Featuring a longer 50mm depth, it improves reach in tight spaces compared to standard sockets. Covering sizes from 4mm to 15mm, including half sizes, it caters to a range of industries.
Features and Benefits
• Chrome molybdenum construction provides strength and durability during heavy torque applications
• A black phosphate finish potects against corrosion and resists marking for product longevity
• Supplied with a socket rail for safe and organised storage
Contents
• 1x 4mm socket
• 1x 4.5mm socket
• 1x 5mm socket
• 1x 5.5mm socket
• 1x 6mm socket
• 1x 7mm socket
• 1x 8mm socket
• 1x 9mm socket
• 1x 10mm socket
• 1x 11mm socket
• 1x 12mm socket
• 1x 13mm socket
• 1x 14mm socket
• 1x 15mm socket
Typical Applications
• Automotive repair and maintenance, particularly in tight engine compartments and interior components
• Electronic maintenance, including servicing computers, appliances, and electronic devices with recessed fasteners
• Precision work in machinery, equipment, and small appliances where standard sockets may not reach
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Laser Tools |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5018341059620 |
ECLASS Code | 21040190 |
Finish/Coating | Phosphate |
Material | Chrome Molybdenum Steel |
MFR Part No. | 5962 |
Number of Pieces | 14 |
Number of Points | 6 |
Overall Length | 50mm |
Set Type | Impact Socket Set |
UNSPSC Code | 27111703 |