£234.00
Ex VAT
£280.80
Inc VAT
Product Details
Product Specification
Product Documents
The deep, 3/4in. impact socket set provides socket sizes ranging from 30mm to 46mm and offers versatility and durability for various tasks. Designed with a single-hex (6pt) profile, it ensures a secure fit and maximum torque transfer.
Features and Benefits
• Manufactured from chrome molybdenum steel with a black phosphate finish for durability and corrosion resistance
• Supplied in a carry case (195mm x 305mm) for secure and convenient storage
• Compatible with 3/4in. square drive impact wrenches for versatile working
• Deep design allows access to recessed fasteners, enhancing efficiency and continued productivity
Contents
• 1x 30mm socket
• 1x 32mm socket
• 1x 33mm socket
• 1x 34mm socket
• 1x 35mm socket
• 1x 36mm socket
• 1x 38mm socket
• 1x 41mm socket
• 1x 46mm socket
Typical Applications
• Removing lug nuts, tightening or loosening suspension components, and servicing heavy-duty machinery
• Assembling or disassembling structural elements, tightening bolts on heavy machinery, and completing maintenance tasks on large equipment
• Repairing or maintaining conveyor systems, industrial machinery, and hydraulic equipment
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Laser Tools |
Drive Size | 3/4in. |
Drive Type | Square |
EAN | 5018341064099 |
ECLASS Code | 21040190 |
Finish/Coating | Phosphate |
Material | Chrome Molybdenum Steel |
MFR Part No. | 6409 |
Number of Pieces | 9 |
Number of Points | 6 |
Overall Length | 90mm |
Set Type | Impact Socket Set |
UNSPSC Code | 27111703 |