£43.79
Ex VAT
£52.55
Inc VAT
Product Details
Product Specification
Product Documents
This deep impact socket set from Laser® Tools is engineered to withstand high torque and ensure secure fastening without damage. With ten impact sockets covering sizes from 8mm to 19mm, it suits a range of industries. Their deep design allows access to recessed fasteners, enhancing versatility and reducing the need for multiple sets on one task.
Features and Benefits
• Chrome molybdenum construction provides strength and durability in demanding applications
• A black phosphate finish resists marking and protects against corrosion for product longevity
• Supplied in an open-style case (450mm x 110mm x 40mm) for safe and secure storage
Contents
• 1x 8mm socket
• 1x 10mm socket
• 1x 11mm socket
• 1x 12mm socket
• 1x 13mm socket
• 1x 14mm socket
• 1x 15mm socket
• 1x 17mm socket
• 1x 18mm socket
• 1x 19mm socket
Typical Applications
• Automotive repair and maintenance, including engine work, suspension components, and wheel assemblies
• Machinery maintenance tasks involving fasteners of varying sizes, such as in industrial equipment and machinery
• Construction projects requiring assembly or disassembly of structural components and heavy machinery
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Laser Tools |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5018341024246 |
ECLASS Code | 21040190 |
Finish/Coating | Phosphate |
Material | Chrome Vanadium Steel |
MFR Part No. | 2424 |
Number of Pieces | 10 |
Number of Points | 6 |
Overall Length | 62mm |
Set Type | Impact Socket Set |
UNSPSC Code | 27111703 |