£91.99
Ex VAT
£110.39
Inc VAT
Product Details
Product Specification
Set Contains 6,8,10,11,12,13,14,16,17,18,19,20,21,22,24,27mm & 1/4" to 1/2" Adaptor
• Impact rated sockets for use with 1/2" drive impact wrenches
• Manufactured to highest standards to ensure application durability
• Black oxide finsh with laser marking
Attribute | Value |
---|---|
Also Includes | 1/4" to 1/2" Adapter |
Brand | DeWalt |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5035048078624 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
MFR Part No. | DT7508-QZ |
Number of Pieces | 17 |
Number of Points | 6 |
Set Type | Impact Socket Set |
Size System | Metric |
UNSPSC Code | 27111703 |