£259.00
Ex VAT
£310.80
Inc VAT
Product Details
Product Specification
Product Documents
This versatile set of extra deep, 1/2in. square drive impact sockets feature a single hex (6pt) profile. Complete with fourteen pieces, it covers sizes from 10mm to 32mm and caters to various tasks in a range of industries. Crafted from durable materials, these sockets ensure reliable performance in high-torque environments and are ideal for tightening fasteners securely.
Features and Benefits
• Effortlessly reach deeply recessed bolts with 120mm deep square drive sockets
• Crafted from durable chrome vanadium for longevity
• Black phosphate finish provides corrosion resistance and helps to prevent marking
• Provides a secure grip on fasteners with a single hex (6pt) profile
Contents
• 1x 10mm socket
• 1x 12mm socket
• 1x 13mm socket
• 1x 14mm socket
• 1x 15mm socket
• 1x 17mm socket
• 1x 18mm socket
• 1x 19mm socket
• 1x 21mm socket
• 1x 22mm socket
• 1x 24mm socket
• 1x 27mm socket
• 1x 30mm socket
• 1x 32mm socket
• 1x storage case (200mm x 480mm)
Typical Applications
• Automotive repairs and maintenance, including engine work and suspension components
• Construction projects, such as assembling structures and tightening bolts in tight spaces
• Industrial machinery servicing, maintenance, and repair
• Household tasks and DIY projects, such as furniture assembly and appliance repair
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/2in. |
Drive Type | Hex |
EAN | 5018341077594 |
ECLASS Code | 21040190 |
Finish/Coating | Phosphate |
Material | Chrome Vanadium Steel |
MFR Part No. | 7759 |
Number of Pieces | 14 |
Number of Points | 6 |
Overall Length | 120mm |
Set Type | Impact Socket Set |
UNSPSC Code | 27111703 |