£204.00
Ex VAT
£244.80
Inc VAT
Product Details
Product Specification
Product Documents
The extra deep 3/4in. square drive impact socket set offers versatility and durability for heavy-duty tasks. Covering sizes from 24mm to 36mm, it's ideal for automotive repair, construction, and industrial maintenance. Designed for impact wrenches, its single-hex (6pt) profile ensures a secure fit, while high-quality chrome molybdenum steel allows these sockets to withstand high torque.
Features and Benefits
• Durable chrome molybdenum construction ensures corrosion resistance
• Sleek black phosphate finish for added durability and protection
• 3/4in. drive and 120mm depth for compatibility with a wide range of fasteners
• Bi-hex design guarantees a secure grip to prevent slipping and damage
Contents
• 1x 24mm socket
• 1x 27mm socket
• 1x 30mm socket
• 1x 32mm socket
• 1x 34mm socket
• 1x 36mm socket
• 1x storage carry case (220mm x 315mm)
Typical Applications
• Loosening or tightening lug nuts on trucks, buses, and heavy machinery
• Assembling or disassembling components in agricultural equipment, such as tractors and combines
• Structural steel connections in construction projects
• Industrial maintenance tasks involving larger-sized nuts and bolts
• Mechanical workshops requiring heavy-duty socket sets
• Automotive repair shops handling larger-sized fasteners
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 3/4in. |
Drive Type | Hex |
EAN | 5018341064105 |
ECLASS Code | 21040190 |
Finish/Coating | Phosphate |
Material | Chrome Molybdenum Steel |
MFR Part No. | 6410 |
Number of Pieces | 7 |
Number of Points | 6 |
Overall Length | 120mm |
Set Type | Impact Socket Set |
UNSPSC Code | 27111703 |