SKU:
KEN5839800K
MPN:
5839800K
£53.99
Ex VAT
£64.79
Inc VAT
Product Details
Product Specification
Square Drive Impact Extractor Socket Set
Extracts rounded, seized or painted right hand threaded fasteners. The reverse spiral flutes are designed to bite into seized nuts and bolts, providing greater grip for extraction. The ejector pin is to drive out the fasteners from sockets, once removed.
Contents: 10, 11, 12, 13, 14, 15, 16, 17 and 19mm extractor sockets plus ejector pin.
Attribute | Value |
---|---|
Also Includes | Ejector Pin Impact Resistant Carry Case |
Bit Type | Hex |
Brand | Kennedy |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140142336 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum Steel |
MFR Part No. | SSE10M |
Number of Pieces | 10 |
Number of Points | 6 |
Overall Length | 31.8 34.9mm |
Set Type | Impact Extractor Socket Set |
Size System | Metric |
UNSPSC Code | 27111703 |