£194.00
Ex VAT
£232.80
Inc VAT
Product Details
Product Specification
Product Documents
This twenty-four-piece impact bit and socket set is a versatile solution for heavy-duty impact tasks. Combining sockets and bits in dual 3/4in. drives and 1in. square drives it offers a wide selection of hex, star, and spline profiles. Crafted from durable materials, sockets and bits withstand high torque and impact forces, ensuring reliability in demanding conditions.
Features and Benefits
• Crafted from durable materials to withstand high torque and impact forces
• Comprehensive selection of profiles for various fastener types
• Streamlines operations and increases productivity
• Black phosphate finish protects against marking and corrosion for product longevity
Contents
• 4x star impact sockets: E18, E20, E22, E24. Depth: 107mm
• Adaptors: 1in. drive x 22mm Hex x 62mm long. 3/4in. drive x 22mm Hex x 52mm long
• 1x 2.5mm Hex key for locking the bit into the driver
• 9x Hex impact bits: 14mm, 17mm, 19mm, 21mm, 22mm (in alloy steel), 24mm, 27mm, 30mm, 32mm (in carbon steel)
• 3x Spline impact bits: M16, M18, M20
• 5x Star impact bits: T60, T70, T80, T90, T100 (in alloy steel)
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1 3/4in. |
Drive Type | Square |
EAN | 5018341068912 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum Steel |
MFR Part No. | 6891 |
Number of Pieces | 24 |
Set Type | Impact Socket Set |
UNSPSC Code | 27111703 |