£53.99
Ex VAT
£64.79
Inc VAT
Product Details
Product Specification
Product Documents
This 1/2in. square drive impact socket set features a bi-hex (12pt) profile that provides excellent engagement with fasteners, to reduce slipping and rounding. Covering sizes from 13mm to 24mm, it's ideal for automotive repair, construction, and industrial maintenance tasks.
Features and Benefits
• The chrome molybdenum construction provides strength and durability under high-torque applications
• A black phosphate finish provides corrosion resistance and helps to prevent marking
• Supplied in a compact storage case measuring 145mm x 245mm for organised storage
Contents
• 1x 13mm socket, 38mm deep
• 1x 14mm socket, 38mm deep
• 1x 15mm socket, 38mm deep
• 1x 16mm socket, 38mm deep
• 1x 17mm socket, 38mm deep
• 1x 18mm socket, 38mm deep
• 1x 19mm socket, 38mm deep
• 1x 21mm socket, 38mm deep
• 1x 22mm socket, 38mm deep
• 1x 24mm socket, 45mm deep
Typical Applications
• Automotive repair and maintenance, including engine work, suspension components, and wheel assemblies
• Construction projects involving structural steel connections and heavy machinery assembly
• Industrial maintenance tasks such as servicing equipment and machinery with larger-sized fasteners
• Mechanical workshops requiring reliable and durable sockets for heavy-duty applications
• DIY projects involving larger nuts and bolts, such as furniture assembly or home renovations
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5018341076092 |
ECLASS Code | 21040190 |
Finish/Coating | Phosphate |
Material | Chrome Molybdenum Steel |
MFR Part No. | 7609 |
Number of Pieces | 10 |
Number of Points | 12 |
Overall Length | 38 45 (24mm Socket Only)mm |
Set Type | Impact Socket Set |
UNSPSC Code | 27111703 |