£45.49
Ex VAT
£54.59
Inc VAT
Product Details
Product Specification
Product Documents
This set of 1/2in. drive, impact sockets from Laser® Tools cover sizes from 10mm to 24mm. Each socket features a single hex (6pt) profile to ensure secure fastening without slipping or rounding off bolt heads. Designed for demanding applications, these sockets withstand high torque applications while maintaining precision.
Features and Benefits
• Supplied with 2x extension bars to enable extended reach
• Chrome vanadium steel construction provides strength and durability
• A black phosphate finish ensures corrosion resistance and product longevity
• Supplied in an open-style carry case measuring 40mm x 110mm x 450mm for organised storage
Contents
• 1x 10mm socket
• 1x 11mm socket
• 1x 12mm socket
• 1x 13mm socket
• 1x 14mm socket
• 1x 16mm socket
• 1x 17mm socket
• 1x 19mm socket
• 1x 21mm socket
• 1x 24mm socket
• 1x extension bar, 75mm/3in.
• 1x extension bar, 125mm/5in.
Typical Applications
• Automotive repair and maintenance, including work on engines, suspension components, and wheel assemblies
• Construction projects involving structural steel connections and heavy machinery assembly
• Industrial maintenance tasks such as servicing equipment and machinery with larger-sized fasteners
• Mechanical workshops requiring reliable and durable sockets for heavy-duty applications
• DIY projects involving larger nuts and bolts, such as furniture assembly or home renovations
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/2in. |
EAN | 5018341006006 |
ECLASS Code | 21040190 |
Finish/Coating | Phosphate |
Material | Chrome Vanadium Steel |
MFR Part No. | 600 |
Number of Pieces | 12 |
Number of Points | 6 |
Overall Length | 38mm |
Set Type | Impact Socket Set |
UNSPSC Code | 27111703 |