£57.49
Ex VAT
£68.99
Inc VAT
Product Details
Product Specification
Product Documents
The 1/2in. square drive impact socket set from Laser® Tools features eighteen metric sockets ranging from 10mm to 32mm in a single hex (6pt) profile. Crafted from durable materials, these sockets withstand high torque applications while maintaining precision. This comprehensive range ensures you have the right tool for the job, enhancing efficiency and productivity.
Features and Benefits
• The single hex profile provides a secure fit to reduce slipping or rounding off bolt heads
• Manufactured from chrome vanadium steel for strength and durability under high-torque applications
• A black phosphate finish provides corrosion resistance and prevents marking in demanding environments
• Supplied in a sturdy storage case measuring 50mm x 170mm x 240mm for organised storage
Contents
• 1x 10mm socket
• 1x 11mm socket
• 1x 12mm socket
• 1x 13mm socket
• 1x 14mm socket
• 1x 15mm socket
• 1x 16mm socket
• 1x 17mm socket
• 1x 18mm socket
• 1x 19mm socket
• 1x 20mm socket
• 1x 21mm socket
• 1x 22mm socket
• 1x 23mm socket
• 1x 24mm socket
• 1x 27mm socket
• 1x 30mm socket
• 1x 32mm socket
Typical Applications
• Automotive repair and maintenance, including work on engines, suspension components, and wheel assemblies
• Construction projects involving structural steel connections and heavy machinery assembly
• Industrial maintenance tasks such as servicing equipment and machinery with larger-sized fasteners
• Mechanical workshops requiring reliable and durable sockets for heavy-duty applications
• DIY projects involving larger nuts and bolts, such as furniture assembly or home renovations
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Laser Tools |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5018341066482 |
ECLASS Code | 21040190 |
Finish/Coating | Phosphate |
Material | Chrome Vanadium Steel |
MFR Part No. | 6648 |
Number of Pieces | 18 |
Number of Points | 6 |
Overall Length | 40mm |
Set Type | Impact Socket Set |
Size System | Metric |
UNSPSC Code | 27111703 |