£21.99
Ex VAT
£26.39
Inc VAT
Product Details
Product Specification
Product Documents
The eight-piece 1/2in. impact socket set from Laser® Tools is indispensable for heavy-duty tasks. Covering sizes from 10mm to 24mm, it features a single hex (6pt) profile for enhanced grip and durability. These sockets allow for reliable torque application for tasks such as tightening lug nuts and assembling structural components. Made from high-quality materials, they withstand the rigours of impact wrenches while maintaining precision.
Features and Benefits
• The chrome vanadium construction ensures strength during high-torque applications
• The black phosphate finish protects against corrosion and marking for product longevity
• Supplied in a sturdy storage case measuring 40mm x 75mm x 250mm for organisation and socket protection
Contents
• 1x 10mm socket
• 1x 12mm socket
• 1x 13mm socket
• 1x 14mm socket
• 1x 17mm socket
• 1x 19mm socket
• 1x 21mm socket
• 1x 24mm socket
Typical Applications
• Automotive repair and maintenance, including work on engines, suspension components, and wheel assemblies
• Construction projects involving structural steel connections and heavy machinery assembly
• Industrial maintenance tasks such as servicing equipment and machinery with larger-sized fasteners
• Mechanical workshops requiring reliable and durable sockets for heavy-duty applications
• DIY projects involving larger nuts and bolts, such as furniture assembly or home renovations
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Laser Tools |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5018341064907 |
ECLASS Code | 21040190 |
Finish/Coating | Phosphate |
Material | Chrome Vanadium Steel |
MFR Part No. | 6490 |
Number of Pieces | 8 |
Number of Points | 6 |
Overall Length | 40mm |
Set Type | Impact Socket Set |
UNSPSC Code | 27111703 |