£26.79
Ex VAT
£32.15
Inc VAT
Product Details
Product Specification
Product Documents
This 1/4in. square drive, impact socket set delivers reliability and precision for various tasks with smaller-sized fasteners. The single hex (6pt) profile ensures durability and accuracy from 4mm to 15mm, including some half sizes. Designed to provide a secure fit, these sockets reduce slipping or rounding off bolt heads.
Features and Benefits
• This compact and versatile set allows for precision and versatility
• The chrome molybdenum construction withstands impact use while maintaining torque accuracy
• The black phosphate finish ensures corrosion resistance for longevity
• Supplied on a socket rail to ensure safe storage and easy access
Contents
• 1x 4mm socket
• 1x 4.5mm socket
• 1x 5mm socket
• 1x 5.5mm socket
• 1x 6mm socket
• 1x 7mm socket
• 1x 8mm socket
• 1x 9mm socket
• 1x 10mm socket
• 1x 11mm socket
• 1x 12mm socket
• 1x 13mm socket
• 1x 14mm socket
• 1x 15mm socket
Typical Applications
• Automotive repair and maintenance, including work on engines, brakes, and interior components
• Electronic maintenance and repair, such as servicing computers, appliances, and electronic devices
• DIY projects requiring precise torque application on smaller fasteners
• Furniture assembly and repair, particularly for items with smaller hardware
• Bicycle repair and maintenance, addressing components with smaller fasteners
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5018341059613 |
ECLASS Code | 21040190 |
Finish/Coating | Phosphate |
Material | Chrome Molybdenum Steel |
MFR Part No. | 5961 |
Number of Pieces | 14 |
Number of Points | 6 |
Overall Length | 23mm |
Set Type | Impact Socket Set |
UNSPSC Code | 27111703 |