£84.49
Ex VAT
£101.39
Inc VAT
Product Details
Product Specification
Product Documents
This full-range impact socket set supplies both metric and imperial sizes for versatility and convenience in a range of tasks. This comprehensive kit includes extension bars and step-down adaptor accessories to enhance functionality and allows you to tackle tasks involving different fastener sizes without needing multiple sets.
Features and Benefits
• Chrome vanadium steel construction provides strength and durability during demanding applications
• A black phosphate finish ensures corrosion resistance and reduced marking for product longevity
• Supplied in a handy storage case for organisation and easy identification
Contents
• 11x 30mm deep x 3/8in. drive single hex (6pt) impact sockets:
Metric - 8mm, 10mm, 11mm, 13mm, 14mm, 17mm, 19mm
Imperial - 3/8in., 1/2in., 9/16in., 11/16in.
• 23x 38mm deep x 1/2in. drive single hex (6pt) impact sockets:
Metric - 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 17mm, 18mm, 21mm, 24mm, 27mm, 30mm
Imperial - 7/16in., 1/2in., 9/16in., 5/8in., 11/16in., 3/4in., 13/16in., 7/8in., 1in., 1-1/8in., 1-1/4in.
• 3/8in. drive and 1/2in. drive extension bars, 75mm (3in.) long
• 1/2in. drive (F) to 3/8in. drive (M) step-down adaptor
Typical Applications
• Automotive repair and maintenance, including work on engines, suspension components, and wheel assemblies
• Construction projects involving structural steel connections and heavy machinery assembly
• Industrial maintenance tasks such as servicing equipment and machinery with various-sized fasteners
• Mechanical workshops requiring versatile and durable sockets for a wide range of applications
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Laser Tools |
Drive Size | 1/2 3/8in. |
EAN | 5018341032883 |
ECLASS Code | 21040190 |
Finish/Coating | Phosphate |
Material | Chrome Vanadium Steel |
MFR Part No. | 3288 |
Number of Pieces | 37 |
Number of Points | 6 |
Set Type | Impact Socket Set |
Size System | Imperial Metric |
UNSPSC Code | 27111703 |