£28.79
Ex VAT
£34.55
Inc VAT
Product Details
Product Specification
Product Documents
The impact star socket set is designed for use with 1/2in. square drive impact wrenches, and supplies three sockets covering star profiles from E10 to E12. Ideal for automotive repair, machinery maintenance, and general construction, these sockets ensure efficiency and reliability.
Features and Benefits
• Crafted from chrome molybdenum for strength and durability
• Black phosphate finish protects against corrosion and reduces marking
• Ensures a secure grip and minimises slippage or stripping
Contents
• 1x E10 (outer diameter: 13.3mm)
• 1x E11 (outer diameter: 14.1mm)
• 1x E12 (outer diameter: 14.6mm)
Typical Applications
• Servicing brake callipers, removing interior trim panels and working on engine components
• Servicing equipment with Torx fasteners, such as lawnmowers, power tools, and appliances
• Disassembling devices like laptops, smartphones, and gaming consoles
Attribute | Value |
---|---|
Bit Type | Torx |
Brand | Laser Tools |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5018341048730 |
ECLASS Code | 21040190 |
Finish/Coating | Phosphate |
Material | Chrome Molybdenum Steel |
MFR Part No. | 4873 |
Number of Pieces | 3 |
Overall Length | 77mm |
Set Type | Impact Socket Set |
UNSPSC Code | 27111703 |