noscriptIMPACT STAR SOCKET SET 1/2"D 3PC 4873 | Cromwell Tools

(Unbranded)

IMPACT STAR SOCKET SET 1/2"D 3PC

SKU:

LSR5034873R

MPN:

4873

£16.79

Ex VAT

£20.15

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Impact socket set in 1/2" square drive with star* profile from E10 to E12. A useful kit for specific service and maintenance jobs, including Leyland DAF brakes. Made from chrome molybdenum for strength and durability with a black phosphate finish for improved corrosion resistance.


    Features and Benefits
    • Sizes: E10, E11, E12
    • 1/2"D x Star* profile x 77mm deep
    • Outer diameter E10: 13.3mm, E11: 14.1mm, E12: 14.6mm
    • Particularly useful on Leyland DAF brakes especially when corrosion is present
    • Manufactured from chrome molybdenum with black phosphate finish


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    ECLASS Code

    21040190

    MFR Part No.

    4873

    UNSPSC Code

    27111703