Laser Tools

Impact Star Socket Set, 3/8inch & 1/2inch Drive, 17-Piece

SKU:

LSR5830577J

MPN:

3930

£50.99

Ex VAT

£61.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The star impact socket set is compatible with both 3/8in. and 1/2in. drive sizes to allow for use in diverse tasks. They enable efficient fastening and loosening of star fasteners and supply seventeen star drive bits ranging from E5 to E24 to provide comprehensive coverage for various tasks.


    Features and Benefits
    • Crafted from durable forged chrome vanadium with a black phosphate finish for resistance to corrosion and marking
    • Supplied on a 430mm socket rail for convenient storage
    • Provides a secure grip and minimises slippage or stripping


    Contents
    • 8x 3/8in. drive sockets: E5, E6, E7, E8, E10, E12, E14, E16. Depth: 28mm
    • 9x 1/2in. drive sockets: E10, E11, E12, E14, E16, E18, E20, E22, E24. Depth: 36mm


    Typical Applications
    • Servicing brake callipers, removing interior trim panels and working on engine components
    • Servicing equipment with Torx fasteners, such as lawnmowers, power tools, and appliances
    • Disassembling devices like laptops, smartphones, and gaming consoles


    Product Documents
    Product Specification
    Attribute
    Value

    Bit Type

    Torx

    Brand

    Laser Tools

    Drive Size

    1/2 3/8in.

    EAN

    5018341039301

    ECLASS Code

    21040190

    Finish/Coating

    Phosphate

    Material

    Chrome Molybdenum Steel

    MFR Part No.

    3930

    Number of Pieces

    17

    Overall Length

    28 36mm

    Set Type

    Impact Socket Set

    UNSPSC Code

    27111703