£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
This combined 3/8in. and 1/4in. drive impact star socket set is a versatile addition to any toolkit, delivering compatibility and efficiency for various tasks.
Features and Benefits
• Crafted from durable forged chrome vanadium steel with a black phosphate finish to protect against corrosion and marking
• Supplied on a 140mm socket rail for convenient storage
• Designed specifically for Torx fasteners to ensure precise engagement and reduce the risk of damage
Contents
• 3x 1/4in. drive sockets: E6, E7, E8. Depth: 25mm
• 4x 3/8in. drive sockets: E10, E12, E14, E16. Depth: 28mm
Typical Applications
• Servicing brake callipers, removing interior trim panels, and working on engine components
• Servicing equipment with Torx fasteners, such as lawnmowers, power tools, and appliances
• Disassembling devices like laptops, smartphones, and gaming consoles
Attribute | Value |
---|---|
Bit Type | Torx |
Brand | Laser Tools |
Drive Size | 1/4 3/8in. |
Drive Type | Square |
EAN | 5018341008970 |
ECLASS Code | 21040190 |
Finish/Coating | Phosphate |
Material | Chrome Vanadium Steel |
MFR Part No. | 897 |
Number of Pieces | 7 |
Overall Length | 25 28mm |
Set Type | Impact Socket Set |
UNSPSC Code | 27111703 |