noscriptLaser Tools IMPACT STAR SOCKET SET 3/8"D,1/2"D 17PC 3930 | Cromwell Tools

Laser Tools

IMPACT STAR SOCKET SET 3/8"D,1/2"D 17PC

SKU:

LSR5033930S

MPN:

3930

£33.49

Ex VAT

£40.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A comprehensive seventeen-piece set of star drive bits in a good range of sizes.


    Features and Benefits
    • Manufactured from forged chrome vanadium with black phosphate finish
    • Supplied on a socket rail (430mm)


    Contents
    • 3/8""D sockets: E5, E6, E7, E8, E10, E12, E14, E16
    • Depth: 28mm
    • 1/2""D sockets: E10, E11, E12, E14, E16, E18, E20, E22, E24
    • Depth: 36mm


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    ECLASS Code

    21040190

    UNSPSC Code

    27111703