£47.99
Ex VAT
£57.59
Inc VAT
Product Details
Product Specification
Product Documents
The 3-piece lockable impact universal joint set offers versatility and stability for various projects. With 1/4in., 3/8in., and 1/2in. drive joints, it suits different impact tools and locks in line for added control. This set enables access to tight spaces with precise torque application.
Features and Benefits
• The full 360° rotation allows access to tight spots at angles up to 40°
• Gain stability and control with the ability to lock joints in line as needed
• The pinless construction provides added durability and strength
• Chrome molybdenum with a black phosphate finish provides lasting performance and corrosion resistance
Typical Applications
• Automotive repair and maintenance, including engine work, transmission repairs, and undercarriage servicing
• Industrial machinery repairs and maintenance, such as accessing components in tight spaces
• Equipment servicing in manufacturing facilities, including assembly line maintenance
• Construction projects requiring precise torque application in hard-to-reach areas
• Plumbing repairs and installations, particularly in confined spaces
• HVAC system maintenance and installation, where access to tight spots is necessary
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/2 1/4 3/8in. |
Drive Type | Hex |
EAN | 5018341078157 |
ECLASS Code | 21040190 |
Finish/Coating | Phosphate |
Material | Chrome Molybdenum Steel |
MFR Part No. | 7815 |
Number of Pieces | 3 |
Set Type | Impact Socket Set |
UNSPSC Code | 27111703 |