£59.49
Ex VAT
£71.39
Inc VAT
Product Details
Product Specification
Product Documents
The low profile single hex (6pt) impact socket set allows for access into tight spots to maintain productivity. With sizes ranging from 8mm to 24mm and a length of just 30mm, it's ideal for a wide range of precision torque applications.
Features and Benefits
• Constructed from chrome molybdenum steel for strength and durability in demanding applications
• A black phosphate finish protects against corrosion to ensure product longevity
• Supplied in a socket rail for convenient and organised storage
Contents
• 1x 8mm socket
• 1x 9mm socket
• 1x 10mm socket
• 1x 11mm socket
• 1x 12mm socket
• 1x 13mm socket
• 1x 14mm socket
• 1x 15mm socket
• 1x 16mm socket
• 1x 17mm socket
• 1x 18mm socket
• 1x 19mm socket
• 1x 20mm socket
• 1x 21mm socket
• 1x 22mm socket
• 1x 23mm socket
• 1x 24mm socket
Typical Applications
• Automotive repair and maintenance, especially in tight engine compartments and undercarriage areas
• Construction projects requiring assembly or disassembly in confined spaces
• Industrial machinery maintenance where access is limited by surrounding components
• Plumbing repairs and installations in cramped areas
• HVAC system maintenance and installation, particularly in narrow spaces
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/2in. |
EAN | 5018341064860 |
ECLASS Code | 21040190 |
Finish/Coating | Phosphate |
Material | Chrome Molybdenum Steel |
MFR Part No. | 6486 |
Number of Pieces | 17 |
Number of Points | 6 |
Overall Length | 30mm |
Set Type | Impact Socket Set |
UNSPSC Code | 27111703 |