£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Product Documents
The stubby impact socket set from Laser® Tools allows for precision torque applications in tight spaces. With a low profile of just 22.5mm, it covers sizes from 6mm to 19mm. These impact-quality sockets withstand rigorous use, ensuring durability and accuracy.
Features and Benefits
• Chrome molybdenum construction provides strength and durability during high-torque applications
• A black phosphate finish protects against corrosion and marking for product longevity
• Supplied in a socket rail for safe and organised storage
Contents
• 1x 6mm socket
• 1x 7mm socket
• 1x 8mm socket
• 1x 9mm socket
• 1x 10mm socket
• 1x 11mm socket
• 1x 12mm socket
• 1x 13mm socket
• 1x 14mm socket
• 1x 15mm socket
• 1x 16mm socket
• 1x 17mm socket
• 1x 18mm socket
• 1x 19mm socket
Typical Applications
• Automotive repair and maintenance, especially in tight engine compartments and undercarriage areas
• Construction projects requiring assembly or disassembly in confined spaces
• Industrial machinery maintenance where access is limited by surrounding components
• Plumbing repairs and installations in cramped areas
• HVAC system maintenance and installation, particularly in narrow spaces
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Laser Tools |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5018341066895 |
ECLASS Code | 21040190 |
Finish/Coating | Phosphate |
Material | Chrome Molybdenum Steel |
MFR Part No. | 6689 |
Number of Pieces | 14 |
Number of Points | 6 |
Overall Length | 22.5mm |
Set Type | Impact Socket Set |
UNSPSC Code | 27111703 |