SKU:
LSR5830645J
MPN:
7102
£269.00
Ex VAT
£322.80
Inc VAT
Product Details
Product Specification
Product Documents
The universal joint extra deep impact socket set delivers a versatile 3/8in. drive solution for professional applications. Featuring extended-length sockets (310mm) with a single hex (6pt) profile, it offers unparalleled reach and access to tight spaces, while its universal joint design provides flexibility for various angles.
Features and Benefits
• Unique combination of extended length and universal joint head allows seamless access to cramped spaces
• Crafted from durable chrome molybdenum with a black phosphate finish for durability and corrosion resistance
• Supplied in a case for convenient storage and socket selection
• Compatible with 3/8in. square drive impact wrenches, ensuring optimal fit and superior torque transmission
Contents
• 1x 9mm socket
• 1x 10mm socket
• 1x 11mm socket
• 1x 12mm socket
• 1x 13mm socket
• 1x 14mm socket
• 1x 15mm socket
• 1x 16mm socket
• 1x 17mm socket
• 1x 18mm socket
• 1x 19mm socket
Typical Applications
• Accessing tight spaces in engines, transmissions, and suspension components
• Assembling or disassembling structural elements in confined areas
• Servicing machinery, appliances, and equipment with limited accessibility
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Laser Tools |
Drive Size | 3/8in. |
EAN | 5018341071028 |
ECLASS Code | 21040190 |
Finish/Coating | Phosphate |
Material | Chrome Molybdenum Steel |
MFR Part No. | 7102 |
Number of Pieces | 11 |
Number of Points | 6 |
Overall Length | 310mm |
Set Type | Impact Socket Set |
UNSPSC Code | 27111703 |