£9.99
Ex VAT
£11.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Built to withstand the high stress of impact drivers the 1/2" Hex sockets are manufactured from a durable Chrome-Molybdenum steel with a black coating to help prevent corrosion. Available in a range of sizes from 10-22mm they can be used with impact tools with a 1/2" square drive.
Features and Benefits
• Durable design to cope with the high-stress of impact tools
• Made from a hardy Chrome-Molybdenum steel
• Black corrosion resistant coating for improved lifespan
• Fits 1/2" square drive impact tools
• Available in sizes 10-22mm
Warning
For your safety, use impact sockets with appropriate rings and pins
Attribute | Value |
---|---|
Brand | Expert by Facom |
Drive Size | 1/2in. |
ECLASS Code | 21040218 |
MFR Part No. | E113607 |
Socket Size | 17mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |