£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Product Documents
6 point sockets, metric, 3/8in. drive for manual use.
Features and Benefits
• Manufactured from chrome vanadium steel and finished in high chrome for durability and toughness
• OGV Profile: tightening torque applied to the sides of the nut rather than to the angles
Standards
• ISO 2725
• DIN 3124
• ISO 1174
• ISO 1711
• ISO 691
Attribute | Value |
---|---|
Brand | Facom |
Drive Size | 3/8in. |
EAN | 3258950309538 |
ECLASS Code | 21040218 |
MFR Part No. | E030953 |
Socket Size | 24mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |