Kennedy

30mm Deep Impact Socket, 1in. Square Drive

SKU:

KEN5838841K

MPN:

22086230

£14.99

Ex VAT

£17.99

Inc VAT

IN STOCK (50+)

    Product Details

    The 1 inch square drive, deep impact socket from Kennedy® is made from chrome molybdenum alloy steel with a black oxidised finish. The socket is clearly marked making it easy to identify for a quicker selection.


    Features and Benefits
    • Chrome molybdenum alloy steel for greater durability
    • Black oxidised finish for prolonged tool lifespan
    • Permanent laser-etched markings for easy tool identification


    Standards
    • Conforms to DIN 3129


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1in.

    ECLASS Code

    21040218

    Socket Size

    30mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704