noscriptKennedy 34mm Impact Socket, 1in. Square Drive 5835180K | Cromwell Tools

Kennedy

34mm Impact Socket, 1in. Square Drive

SKU:

KEN5835180K

MPN:

5835180K

£21.49

Ex VAT

£25.79

Inc VAT

OUT OF STOCK

    Product Details

    Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1in.

    EAN

    5036140140950

    ECLASS Code

    21040218

    Socket Size

    34mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704