£44.49
Ex VAT
£53.39
Inc VAT
18 Variations Available
Product Details
Product Specification
The 1 inch square drive, deep impact socket from Kennedy® is made from chrome molybdenum alloy steel with a black oxidised finish. The socket is clearly marked making it easy to identify for a quicker selection.
Features and Benefits
• Chrome molybdenum alloy steel for greater durability
• Black oxidised finish for prolonged tool lifespan
• Permanent laser-etched markings for easy tool identification
Standards
• Conforms to DIN 3129
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1in. |
ECLASS Code | 21040218 |
Socket Size | 38mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |