noscriptKennedy 52mm Impact Socket, 1in. Square Drive 5835350K | Cromwell Tools

Kennedy

52mm Impact Socket, 1in. Square Drive

SKU:

KEN5835350K

MPN:

5835350K

£35.49

Ex VAT

£42.59

Inc VAT

OUT OF STOCK

    Product Details

    Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1in.

    EAN

    5036140141063

    ECLASS Code

    21040218

    Socket Size

    52mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704