PCL

APA30/27 27mm IMPACT SOCKET 3/4'' DEEP

SKU:

PCL5832467H

MPN:

APA30/27

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (5)

    Product Details

    Designed to fit any 3/4" impact wrench. Manufactured from high grade
    hardened chrome molybdenum steel for longer life


    -Thick walls prevent breakage
    -PCL branded with sizes printed clearly on body of socket
    -For use with 3/4" impact wrenches
    -Chrome Molybdenum Material


    Product Specification
    Attribute
    Value

    Brand

    PCL

    Drive Size

    3/4in.

    EAN

    5014875121772

    ECLASS Code

    21040218

    MFR Part No.

    APA30/27

    Socket Size

    27mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704