£23.79
Ex VAT
£28.55
Inc VAT
8 Variations Available
Product Details
Product Specification
These 1" Drive Deep Impact Sockets are manufactured from high grade hardened Chrome Molybdenum steel for longer life.
-Chrome Molybdenum Material
-Thick walls prevent breakage
-For use with 1" impact wrenches
-PCL branded with sizes printed clearly on body of socket
Attribute | Value |
---|---|
Brand | PCL |
Drive Size | 1in. |
EAN | 5014875121833 |
ECLASS Code | 21040218 |
MFR Part No. | APA40/32 |
Socket Size | 32mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |