£6.49
Ex VAT
£7.79
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
The 1/2in. drive deep impact socket from Laser® Tools is single hex and available in a range of sizes. Ideal for use with lug nuts and bolts that are deeper than standard, they effectively absorb vibration to prevent cracking in your workpiece.
Features and Benefits
• Black phosphate finish is corrosion resistant and prevents marking for long-term durability
• Suitable for heavy-duty work, the sockets help to protect the tool anvil from damage
• Manufactured from chrome vanadium steel for rigidity and strength
Typical Applications
• Hand torque applications
• Ratcheting
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/2in. |
EAN | 5018341020255 |
ECLASS Code | 21040218 |
MFR Part No. | 2025 |
Sizes | 78mm Deep |
Socket Size | 14mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |