noscriptLaser Tools Deep Impact Socket, 1/2" Drive, 22mm 2031 | Cromwell Tools

Laser Tools

Deep Impact Socket, 1/2" Drive, 22mm

SKU:

LSR5830345R

MPN:

2031

£8.19

Ex VAT

£9.83

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The 1/2in. drive deep impact socket from Laser® Tools is single hex and available in a range of sizes. Ideal for use with lug nuts and bolts that are deeper than standard, they effectively absorb vibration to prevent cracking in your workpiece.


    Features and Benefits
    • Black phosphate finish is corrosion resistant and prevents marking for long-term durability
    • Suitable for heavy-duty work, the sockets help to protect the tool anvil from damage
    • Manufactured from chrome vanadium steel for rigidity and strength


    Typical Applications
    • Hand torque applications
    • Ratcheting


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Drive Size

    1/2in.

    EAN

    5018341020316

    ECLASS Code

    21040218

    MFR Part No.

    2031

    Sizes

    78mm Deep

    Socket Size

    22mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704