Laser Tools

DEEP IMPACT SOCKET 1/2"D 11mm

SKU:

LSR5830295F

MPN:

1707

£4.99

Ex VAT

£5.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The 1/2in. drive deep impact socket from Laser® Tools is available in a range of sizes to suit all requirements. Ideal for use with lug nuts and bolts that are deeper than standard, they effectively absorb vibration to prevent cracking in your workpiece.


    Features and Benefits
    • Black phosphate finish is corrosion resistant and prevents marking for long-term durability
    • Suitable for heavy-duty work, the sockets help to protect the tool anvil from damage
    • Available in a range of sizes from 10mm to 40mm to suit a wide range of applications


    Typical Applications
    • Hand torque applications
    • Ratcheting


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Drive Size

    1/2in.

    EAN

    5018341017071

    ECLASS Code

    21040218

    MFR Part No.

    1707

    Sizes

    74mm Deep

    Socket Size

    11mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704