£5.49
Ex VAT
£6.59
Inc VAT
21 Variations Available
Product Details
Product Specification
Product Documents
The 1/2in. drive deep impact socket from Laser® Tools is available in a range of sizes to suit all requirements. Ideal for use with lug nuts and bolts that are deeper than standard, they effectively absorb vibration to prevent cracking in your workpiece.
Features and Benefits
• Black phosphate finish is corrosion resistant and prevents marking for long-term durability
• Suitable for heavy-duty work, the sockets help to protect the tool anvil from damage
• Available in a range of sizes from 10mm to 40mm to suit a wide range of applications
Typical Applications
• Hand torque applications
• Ratcheting
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/2in. |
EAN | 5018341017095 |
ECLASS Code | 21040218 |
MFR Part No. | 1709 |
Sizes | 74mm Deep |
Socket Size | 13mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |