£39.49
Ex VAT
£47.39
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
The 1in. drive deep impact sockets from Laser® Tools are manufactured from chrome molybdenum steel and are ideal for use with powered tools. The deep design allows for use on fasteners in hard-to-reach places where standard-sized impact sockets can't reach.
Features and Benefits
• Black phosphate finish is corrosion resistant and prevents marking for long-term durability
• The socket sizes are marked for easy identification
• Easily withstands vibrations during heavy-duty applications to protect both the tool and socket
• Single hex design provides excellent grip and reduces tool damage caused by slipping
Typical Applications
• Heavy-duty torque applications
• Ratcheting
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1in. |
EAN | 5018341046811 |
ECLASS Code | 21040218 |
MFR Part No. | 4681 |
Sizes | 108mm Deep |
Socket Size | 22mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |