Laser Tools

Deep Impact Socket, 1" Drive, 29mm

SKU:

LSR5830413H

MPN:

4684

£49.49

Ex VAT

£59.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The 1in. drive deep impact sockets from Laser® Tools are manufactured from chrome molybdenum steel and are ideal for use with powered tools. The deep design allows for use on fasteners in hard-to-reach places where standard-sized impact sockets can't reach.


    Features and Benefits
    • Black phosphate finish is corrosion resistant and prevents marking for long-term durability
    • The socket sizes are marked for easy identification
    • Easily withstands vibrations during heavy-duty applications to protect both the tool and socket
    • Single hex design provides excellent grip and reduces tool damage caused by slipping


    Typical Applications
    • Heavy-duty torque applications
    • Ratcheting


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Drive Size

    1in.

    EAN

    5018341046842

    ECLASS Code

    21040218

    MFR Part No.

    4684

    Sizes

    108mm Deep

    Socket Size

    29mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704