noscriptLaser Tools Deep Impact Socket, 3/4" Drive, 36mm 4657 | Cromwell Tools

Laser Tools

Deep Impact Socket, 3/4" Drive, 36mm

SKU:

LSR5830389V

MPN:

4657

£32.79

Ex VAT

£39.35

Inc VAT

IN STOCK (5)

    Product Details

    The 3/4in. drive deep impact sockets from Laser® Tools are manufactured from chrome molybdenum steel for use with powered tools. The deep design allows for use with fasteners in hard-to-reach places where standard-sized impact sockets can't reach.


    Features and Benefits
    • Black phosphate finish is corrosion resistant and prevents marking for long-term durability
    • The socket sizes are marked for easy identification
    • Easily withstands vibrations during heavy-duty applications to protect both the tool and socket


    Typical Applications
    • Heavy-duty torque applications
    • Ratcheting


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Drive Size

    3/4in.

    EAN

    5018341046576

    ECLASS Code

    21040218

    MFR Part No.

    4657

    Sizes

    91mm Deep

    Socket Size

    36mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704